Beli saklar legrand mallia di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BYD Forklift Counter Balance Series (Truk Forklift)atribut:
- Load Centre c (mm): 500
- NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)Deskripsi:This drill is applied for general purpose.
- REPRO AC Digital Voltage MeterDeskripsi:Voltmeter dengan AC EU Plug dapat mendeteksi voltase listrik yang dihasilkan dari colokan listrik rumah Anda.atribut:
- Dimensions (cm): 5x6x4
- Power (V AC): 110-300
- KRISBOW Celemek PVC (Celemek)atribut:
- Color: Yellow
- Material: PVC
- BYD Forklift Electric (Truk Forklift Elektrik)atribut:
- Charging (hour): 45325
- Operator: Seated
- Working Time (hour): 6-7
- Mitsubishi Forklift Diesel (Truk Forklift)Deskripsi:The latest generation of GRENDiA continues to set the very highest standards for IC engine counterbalance trucks. The philosophy behind GRENDiA has always been simple: maximum productivity, minimal running costs, and legendary reliability.With its exceptional fuel economy, cutting-edge features, durable components and low-maintenance design, GRENDiA is the perfect example of this thinking.To that, Mitsubishi Forklift Trucks has added a host of ergonomic features to maximise comfort, control and precision. The result is a forklift that can be relied upon to deliver top performance, whatever the application, whatever the conditions.atribut:
- Power Source: Diesel
- Lift Height (mm): 3000
- NICHIYU Forklift Counter Balance Electric (Truk Forklift Elektrik)Deskripsi:The Nichiyu FB-80 Series electric forklift is pioneering the future of logistics with its cutting-edge ECO technology.Boasting an intelligent and sustainable energy management system, this eco-friendly electric forklift promises consistent optimal performance. It is equipped with powerful drive technology and superb hydraulics. It is not only economically efficient and reliable, but also excels in safety, stability and ergonomics. The FB-80 Series is pushing boundaries in electric forklift technology and redefining logistics excellence.ECO Excellence: At a heart of the FB-80 Series forklift lies its industry-leading ECO technology that is clean and efficient. Low energy consumption combines with minimal maintenance and resilient recovery ensure superb load handling and outstanding drive control.atribut:
- Lift Height (h3) (mm): 3000
- Load Center - Distance (mm): 500
- Overall Height With Mast Raised (h4) (mm): 4055
- Forks Length L (mm): 1070
- HELI Forklift Electric (Lead Acid Battery) (Truk Forklift Elektrik)atribut:
- Lifting Height (mm): 3000
- BYD Forklift Electric Counterbalance (Truk Forklift Elektrik)Deskripsi:Small in size, but with big capabilities. With a high capacity integrated ink tank and a reliably durable PrecisionCore printhead, the L11050 is built for high volume printing. Easy access to the pick-up roller from the front, and to the maintenance box from the back helps reduce overall repair downtime. The L11050 is also compatible with 003 inks, and can print up to 4,500 black pages and 7,000 colour pages. All these perks add up to a compact size that would fit comfortably in small office spaces. L11050 enables mobile printing wirelessly using Epson Smart Panel. You can download the Epson Smart Panel app on your mobile device to enjoy an intuitive control centre that enables you to set up, streamline the print head cleaning process and monitor your printer effortlessly.atribut:
- Battery (V): Lithium 80
- Charger (A): 200
- Lifting (mm): 3000
- Capacity (kg): 5000
- TIRE: Solid
- Fork (mm): 1070
- Mast (stage): 2
- INABA DENKO Duct Tape Adhesive (Lakban AC)Deskripsi:Best Choice to Cover The Exposed Insulation. Tight Fitting and Very Strong Tape Against Sunshine. Thinner Than The Older HF Series, Improved Flexibility Allows Ease of Application.atribut:
- Thickness: 0.18mm
- Material: PVC
- NICHIYU Reach Stacker Electric Forktlift Stand-on Type (Forklift Stacker Elektrik)Deskripsi:Superb handling and refined technology of our leading-edge trucks. Nichiyu’s pioneering expertise in electric forklift trucks has developed the FBR85 Series, the latest of its industry-first generation of top-performing reach trucks. Equipped with the latest of innovative of technology and features, these trucks promise optimum maneuverability, smooth operability, safety, and comfort within the robust materials handling and logistics environment.atribut:
- Motor Type: AC
- Load Center (mm): 500
- Number of Wheel: 2/1/2 (Load/Drive/Caster)
- Lift Height (h3) (mm): 3000
- Max. Gradeability (%): 10/14.3 (3 Min. Rating, 1.5Km/H And Over)
- Power Steering Motor (kW): 0.3 DC (60 Min. Rating, Control)
- HELI Forklift Engine (Truk Forklift)atribut:
- Lifting Height (mm): 3000
- HELI Forklift Electric (Lithium Battery) (Truk Forklift Elektrik)atribut:
- Lifting Height (mm): 3000
- KRISBOW Forklift Electric (Truk Forklift Elektrik)Deskripsi:-Fast battery charging process, efficient, and long-term use-Increase productivity and reduce time wasted on maintenance-Operators are easy to operate the unit as needed and safety when operatingatribut:
- Power: Electric
- KESTONE Forklift (Truk Forklift)atribut:
- Fuel: Diesel
- DUPONT ApronDeskripsi:DuPont™ Tychem® 2000 C Apron model PA30L0. Shin-length apron with neck and waist ties. Available in yellow and in one size.Specially designed for use with Tychem® apparel, Tychem® Accessories can help offer enhanced protection for body parts that are more exposed to hazardous substances.Tychem® 2000 C garments and accessories utilise the strength of Tyvek® and a polymeric barrier coating to offer good permeation barrier protection against a wide range of inorganic chemicals and biological hazards (even under pressure).Tychem® 2000 C is used for splash or pressurised splash protection in a variety of industrial environments, including pulp and paper manufacturing food processing, chemical processing and pharmaceutical manufacturing.- Certified according to Regulation (EU) 2016/425- Partial body chemical protective clothing, Category III, Type PB [3-B]- EN 14126 (barrier to infective agents).- Antistatic treatment (EN 1149-1)- on inside; see footnotesatribut:
- Color: Yellow
- Seam: No seams
- Non Brand Apron (Celemek)atribut:
- Color: Black
- RICHU Hot Air GunDeskripsi:digunakan untuk keperluan wrapping , segel, pasang lepas stiker, kaca film, sablon, pengelupasan cat , pengeringan resin , dllSdh termasuk 2 Nozzle tipe datar dan bulat.atribut:
- Electrical Power: Speed 1: 1000; Speed 2: 1500
- Temperature (°C): Speed 1: 300; Speed 2: 500
- Wind Flow (L/minute): Speed 1: 500; Speed 2: 650
- FLUKE Multimeter DigitalDeskripsi:This product gives users the means to quickly and easily do basic testing. It is easy to use and is packed with the features needed to repair most electrical problems.
Daftar Harga saklar legrand mallia Terbaru November 2026
| BYD Forklift Counter Balance Series (Truk Forklift) | Rp449.999.900 |
| NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus) | Rp19.900 |
| REPRO AC Digital Voltage Meter | Rp139.900 |
| KRISBOW Celemek PVC (Celemek) | Rp64.900 |
| BYD Forklift Electric (Truk Forklift Elektrik) | Rp689.999.900 |
| Mitsubishi Forklift Diesel (Truk Forklift) | Rp289.999.900 |
| NICHIYU Forklift Counter Balance Electric (Truk Forklift Elektrik) | Rp379.999.900 |
| HELI Forklift Electric (Lead Acid Battery) (Truk Forklift Elektrik) | Rp369.999.900 |
| BYD Forklift Electric Counterbalance (Truk Forklift Elektrik) | Rp1.099.999.900 |
| INABA DENKO Duct Tape Adhesive (Lakban AC) | Rp68.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/hlP110446633-1.jpg)
/aiP103059378-5.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Lain%20-%20lain/KRISBOW%20Celemek%20PVC%20(Celemek)/3cP101515120-2.jpg)
/q2P109538938-1.jpg)
/mzP110447827-1.jpg)
/31P110455109-1.jpg)
%20(Truk%20Forklift%20Elektrik)/57P106827187-1.jpg)
/lsP110171784-1.jpg)
/P102166079-1.jpg)
/3jP110455127-1.jpg)
/gjP102408595-5.jpg)
/4pP106827169-1.jpg)
%20(Truk%20Forklift%20Elektrik)/5mP106827202-1.jpg)
/8kP110092308-1.jpg)
/37P109131115-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Lain%20-%20lain/DUPONT%20Apron/5uP108303210-1.jpg)
/rcP105386984-3.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)